Shop Alternate Products
This Product is Discontinued
National Hardware
Bumper, 6 3/4x3x3 9/32 In (Discontinued)
Mfr # 3EHX8
Zoro # G1207044
This Product is Discontinued
Key Features
- Length (In.) 6-3/4
- Width (In.) 3-9/32
- For Use With 450 Lb., 600 Lb. and 1000 Lb. Steel Track
- Mounting Door
- Material Steel