Cherne
Locking Plug, Mechanical, 2 In
Mfr # 271675
Zoro # G1207236
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Max. Diameter 2.31 in
- Nominal Size 2 in
- For Use In Seal Monitor Wells
- Min. Dia. 1.9 in
Explore More Products
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly 271158
- CHERNE Mechanical Expansion Plug, 6" Nominal 268068
- CHERNE Test-Ball Pipe Plug, 4in to 6in 275048
- CHERNE Test-Kap, 2 " 270733
- CHERNE Pipe Plug, Pneumatic, 3 In 271713
- CHERNE Pipe Plug, Pneumatic, 4 In 271721
- CHERNE Mechanical Expansion Plug, For 6" Pipe 271088
- CHERNE Plug, 14-21"Big-Mouth 8"Bypass 378148
- CHERNE Mech Cleanout Plug, Long Handle, 12.1"H 271038
- CHERNE Ext.Hose 5ft. w/Gauge 274218
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1In 72001
- Cherne Plumbing Accessories