San Jamar
Cutting Board Set, 15x20, 6 Boards
Mfr # CBG1520KC
Zoro # G1207796
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 20 in
- Material Co-Polymer
- Color Blue, Brown, Green, Red, White, Yellow
- Thickness 1/2 in
Explore More Products
- SAN JAMAR Cutting Board, 18x24, White CBG182412WHGR
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green CB152012GN
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Blue CB152012BL
- SAN JAMAR Cutting Board Set, 15x20, 4 Boards CB1520QSGR
- SAN JAMAR Cutting Board, 15x20, Blue CBG152012BL
- SAN JAMAR Cutting Board, Plastic, 9"W, 12"L CBG912PR
- SAN JAMAR Cutting Board Mat, 10x16, White CBM1016
- SAN JAMAR Cutting Brd 15X20 Sanjam For - Part# Sjcbg152012Wh SJCBG152012WH
- SAN JAMAR San Jamar 18"x24"x.5" Cut-N-Carry 6 Cutting Cutting Board System CB1824KC
- BLACKSTONE GRIDDLE CUTTNG BOARD 17"" 5595
- CORE KITCHEN Grip Strip 12 in. L X 9 in. W X 0.5 in. Polypropylene Cutting Board AC30606
- San Jamar Cutting Boards and Mats