Westward
15/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 4UL68
Zoro # G1209826
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold Oxide
Explore More Products
- WESTWARD 1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk. 401J50
- WESTWARD 23/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL61
- WESTWARD 19/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL57
- WESTWARD 1.15mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLJ9
- WESTWARD 1/8" Cobalt 143 Deg. Jobber Length Drill Bit 38AV92
- WESTWARD #51 2" TiN 135 Deg. Jobber Length Drill Bit 6PRU9
- WESTWARD #24 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFJ6
- WESTWARD #23 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL93
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit 6PRY7
- CJT KOOLCARB 2.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2mm 12400787
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 5/16 C73416
- Westward Jobber Length Drill Bits