Lithonia Lighting
Cleanroom Fixture, T8,112W, 120-277V
Mfr # 2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS
Zoro # G1210151
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures T8
- Width 24 in
- Lamp Quantity 4
- Ballast Type Electronic Instant Start
- Ambient Temp. Range 0 Degrees to 104 Degrees F
Explore More Products
- LITHONIA LIGHTING Recessed Troffer, F4030BX, 78W, 120-277V 2AV G 2 CF40 MDR SMD MVOLT GEB10RS
- LITHONIA LIGHTING Fluorescent Fixture, F32T8, 32W, 120-277V AFST 2 32 MVOLT GEB10IS PAF
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V LB 4 32 MVOLT GEB10IS
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W STAKS 2X4 ALO6 SWW7
- LITHONIA LIGHTING LED Flat Panel CPX 2X2 ALO7 SWW7 M4
- LITHONIA LIGHTING LED Flat Panel CPX 1X4 ALO7 SWW7 M4
- LITHONIA LIGHTING Recessed Troffer, T8, 58W, 120-277V 2SP8 G 2 32 A12 MVOLT GEB10PS
- LITHONIA LIGHTING Decorative Fl Fixtures, 2 Lamp, F17T8 SB 2 17 MV
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV DLB48
- SIGNIFY LED Recessed Troffer, 2x2,3500K, 3800 lm 2FGXG38B835-2-RS-UNV-DIM
- Lithonia Lighting Recessed Troffer Lights