Shop Alternate Products
This Product is Discontinued
Safety Technology International
Clock and Bell Guard, Steel Wire, Surface (Discontinued)
Mfr # STI-9632
Zoro # G1210307
This Product is Discontinued
Key Features
- Color White
- Material 9 ga Coated Steel Wire
- Depth 6 in
- Height 16 1/2 in
- Width 16 1/2 in