Dayton
IEC Supplementary Protector, 16 A, Not Rated, 1 Pole, DIN Rail Mounting Style, NDB2Z-63 B16/1 Series
Mfr # 5ZVH1
Zoro # G1210991
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2Z-63 B16/1
- Amps 16 A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Phase 1
Explore More Products
- DAYTON IEC Supplementary Protector, 40 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 C40/3 Series 5ZVD0
- DAYTON IEC Supplementary Protector, 25 A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 D25/2 Series 5ZVF0
- DAYTON IEC Supplementary Protector, 4 A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 B4/1 Series 5ZUW0
- DAYTON IEC Supplementary Protector, 1 A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 D1/1 Series 5ZVD3
- DAYTON IEC Miniature Circuit Breaker, 20 A, 480V AC, 2 Pole, DIN Rail Mounting Style 33V941
- DAYTON IEC Supplementary Protector, 4 A, Not Rated, 1 Pole, DIN Rail Mounting Style, NDB2Z-63 B4/1 Series 5ZVG8
- DAYTON IEC Miniature Circuit Breaker, 4 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2T-63 D4/3 L Series 33V902
- DAYTON IEC Miniature Circuit Breaker, 2 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2T-63 B2/3 L Series 33V930
- DAYTON IEC Miniature Circuit Breaker, 10 A, 480V AC, 3 Pole, DIN Rail Mounting Style 33V895
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 25 A, 277V AC, 1 Pole BA1-B0-34-625-121-D
- EATON IEC Miniature Circuit Breaker, 15 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C15/2-NA
- Dayton Circuit Breakers