Shop Alternate Products
This Product is Discontinued
Watts
Anti-Siphon Backflow Preventer, Watts 008 (Discontinued)
Mfr # 008PCQT-3/4
Zoro # G1211201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 5-1/2"
- Max. Pressure 140 psi
- Max. Temp. 140 Degrees F