Lab Safety Supply
Beaker, 1000mL, Polypropylene, PK3
Mfr # 6FAE7
Zoro # G1211856
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 33.81 oz
- Color White Frosted
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Plastic
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5000mL 5YHA0
- LAB SAFETY SUPPLY 25cm2 Tissue Culture Flask, PK50 11L812
- LAB SAFETY SUPPLY Beaker, 1000mL, Polymethylpentene, PK3 6FAF2
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 5YGY8
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 50mL, PK12 5YHA1
- LAB SAFETY SUPPLY Beaker with Handle, 250mL, PK6 23X902
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 250mL, PK12 5YHA4
- LAB SAFETY SUPPLY Beaker Starter Kit, Polypropylene 6FAF5
- LAB SAFETY SUPPLY Flask Cap, Plug Seal Fits 12.5 25cm2, PK5 11L815
- CELLTREAT Tissue Culture Flask, 300cm2, PK18 229361
- SP SCIENCEWARE Stabilizer Ring, Green, 250 to 1000mL F18308-1000
- Lab Safety Supply Labware