Vf Imagewear
Deluxe Shirt Nomex 4.5Oz Tan
Mfr # SNS2TN RG L
Zoro # G1213016
Free Shipping & Returns
$121.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Tan
- Fabric Weight 4.5 oz
- ATPV Rating 4.4 cal/sq cm
- Features Autoclaved, Tailored Sleeve Placket
Explore More Products
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw SMZ4HV RG M
- VF IMAGEWEAR Flame Resistant Polo Shirt, Charcoal, Cotton/Polyester, 3XL QT20CH RG 3XL
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT SLU8KH LN XXL
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, 3XL, Button SMU2NV RG 3XL
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button SMU2LB RG M
- VF IMAGEWEAR Deluxe Shirt Excel - Fr 7Oz Tan SES2TN LN L
- VF IMAGEWEAR Dungaree, Navy, 30 In x 30 In PLJ8NV 30 30
- VF IMAGEWEAR Dungaree, Brown, 48 In x 32 In PLJ8BD 48 32
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Lt Blue, XLT SMU2LB LN XL
- ARIAT FR Crew Longsleeve Tee, Gray, XL 10022329
- CARHARTT FR Force Cotton SS T Shirt 100234-410
- Vf Imagewear Flame Resistant & Arc Flash Shirts