Garlock
Flange Gasket, Ring, 1 1/2In, Aramind Fiber
Mfr # 3000RG-0150-062-0150
Zoro # G1213834
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/8 in
- Inside Dia. 1 29/32 in
- Metal Detectable No
- Max. Pressure (PSI) 1,000 psi
Explore More Products
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber 3000RG-0150-125-0150
- GARLOCK Gasket, Ring, 6 In, Metal, Yellow C000506001
- GARLOCK Gasket, Ring, 1 In, Synthetic Fiber, Blue 37760-0101
- GARLOCK Gasket, Ring, 3in.Pipe, Blue and Off-White 37760-1103
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Blue 37760-0193
- GARLOCK Gasket, Ring, 1 1/4 In, Metal, Yellow C000501201
- GARLOCK Flange Gasket, Ring, 1 1/2 In, Carbon Steel RWI-304T-346-0150
- GARLOCK Gasket, Ring, 6in.Pipe, Blue and Off-White 37760-1106
- GARLOCK Gasket, Ring, 2-1/2inPipe, BlueandOff-White 37760-1194
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green 4401RG-0150-125-0300
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS CG
- Garlock Flange & Ring Gaskets