- Home
- /
- Lighting
- /
- Ballasts
- /
- Electronic Ballasts
- /
- LUMAPRO 96 to 98 Watts, 3 or 4 Lamps, Electronic Ballast
Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 96 to 98 Watts, 3 or 4 Lamps, Electronic Ballast (Discontinued)
Mfr # 4KGK9
Zoro # G1213931
This Product is Discontinued
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 4
- Input Voltage 120 to 277V AC
- Ballast Voltage 120/277
- Ballast Start Type Instant
Customers Also Purchased
- Brand Lumapro
-
MFR #
4KGK9
-
Zoro #
G1213931
- UPC # 190735581629
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 1 in |
Length | 9 1/2 in |
Width | 1 5/16 in |
Details
Ballast Lamp Type | T8 |
Item | Fluorescent Ballast |
Ballast Max. Number of Lamps | 4 |
Input Voltage | 120 to 277V AC |
Ballast Voltage | 120/277 |
Ballast Start Type | Instant |
Ballast Dimming | No |
Ballast Item | Electronic Ballast |
Ballast Max. Lamp Watts | 40 |
Ballast Type | Electronic |
Ballast Dimming Type | No Dimming |
Input Watts | 96 W |
Ballast Family | LumaPro |
Ballast Lamp Watts | 40 |
Wiring Type | Parallel |
Number of F40T12 U-Bend Lamps | 3 |
Number of F25T12 Lamps | 3 or 4 |
Min. Starting Temp. | 0 Degrees F |
Number of F32T8(28W) Lamps | 3 or 4 |
Number of F32T8(30W) Lamps | 3 or 4 |
Green Certification or Other Recognition | NEMA Premium Rated |
Total Harmonic Distortion | Less Than 10% |
Power Factor | Greater Than 0.95 |
Number of F32T8 Lamps | 3 or 4 |
Number of F28T8 Lamps | 3 or 4 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Amps AC | 0.81 A |
Number of F32T8(26W) Lamps | 3 or 4t |
Number of F40T8 Lamps | 3 |
Number of F17T8 Lamps | 3 or 4 |
Number of F25T8 Lamps | 3 or 4 |
Light Output | Low |
Ballast Factor | 0.77 |
Fixture Ballast Type | Electronic |
Ballast Bulb Type | T8 |
Sockets Included | No |
Dimming Range | No Dimming |
Operating Amps @ 120V | 0.81 A |
Dimming Type | No Dimming |
Max. Bulb Watts | 40 W |
Number of Bulbs Supported | 4 |
CA Title 20 Compliant | Yes |
Frequency | 50/60Hz |
Brand and Series | LumaPro(R) |
Starter Required | No |
Dimming Method | No Dimming |
Dimming | No |
Description
LumaPro(R), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 4, Max. Bulb Watts 40 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant Yes, Min. Starting Temp. 0 Degrees F
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov