- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Locks and Deadbolts
- /
- Door Lever Locksets
- /
- Privacy Door Handles
- /
- Lever Lockset, Mechanical, Privacy, Grd. 2
Shop Alternate Products
This Product is Discontinued
Kwikset
Lever Lockset, Mechanical, Privacy, Grd. 2 (Discontinued)
Mfr # 730TNL 11P RCAL RCS GR
Zoro # G1213983
This Product is Discontinued
Key Features
- Lockset Function Privacy
- For Use With Left or Right Hand Doors
- Location Type Residential
- Electrical/Mechanical Mechanical
- Key Type Not Keyed
Customers Also Purchased
- Brand Kwikset
-
MFR #
730TNL 11P RCAL RCS GR
-
Zoro #
G1213983
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | Lever |
Lockset Function | Privacy |
For Use With | Left or Right Hand Doors |
Location Type | Residential |
Electrical/Mechanical | Mechanical |
Key Type | Not Keyed |
Keyway Type | None |
Grade | 2 |
Lockset Grade | 2 |
Finish | Venetian Bronze |
Lockset Handle Type | Lever |
Series | 730TNL |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Mortise/Cylindrical | Cylindrical |
Backset | 2-3/8 in or 2-3/4 in |
Number of Pins | 0 |
Style | 730TNL Tustin |
Includes | Mounting hardware |
Mortise / Cylindrical | Cylindrical |
Standards | ANSI |
Ligature Resistant | No |
Handle Material | Zinc |
Lockset Performance Strength | Medium Duty |
ADA Compliant | No |
Lockset Fire Rating | Not Rated |
Strike Type | Round Corner Full Lip Strike |
Number of Keys | 0 |
Features | Fully Reversible Lever, Left Hand, Right Hand |
Key Material | Keys Not Included (Lock Is Keyless) |
Lockset Finish | Venetian Bronze |
Material | Zinc |
Type | Medium Duty |
Fire Rated | Not Rated |
Keying | Unkeyed |
Function | Privacy |
For Door Thickness | 1-3/8 to 1-3/4" |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 730TNL Tustin, Lockset Finish Venetian Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Fully Reversible Lever, Left Hand, Right Hand, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Key Material Keys Not Included (Lock Is Keyless)