- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 7357 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 7357 cfm, 208-230/460V
Mfr # 7M889
Zoro # G1214342
Free Shipping & Returns
$1,589.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 24 in
- Exhaust/Supply Fan Motor HP 3/4 hp
- Drive Package With Motor Included Yes
- Full Load Amps 2.8-2.9/1.45
- Sones @ 0.250-In. SP @ 5 Ft. 21
- Brand Dayton
- MFR #7M889
- Zoro #G1214342
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Dimension C | 4 3/8 in |
Max. Depth | 18 in |
Dimension B | 18 in |
Venturi Depth | 4 1/2 in |
Venturi Clearance Dia. | 24 3/8 in |
Dimension F | 24 3/8 in |
Dimension A | 28 in |
Dimension E | 13 5/8 in |
Flange Depth | 1 1/4 in |
Width (In.) | 28 in |
Bearing Size | 3/4 in |
Flange Width | 28 in |
Shaft Dia. | 3/4 in |
Height | 28 in |
Dimension D | 1 1/4 in |
For Cut-Out Height | 26 1/2 in |
For Cut-Out Width | 26 1/2 in |
Blade Diameter | 24 in |
For Cut-Out Length | 26 1/2 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 18 in |
Venturi Diameter | 24 1/2 in |
Overall Height | 28 in |
Overall Width | 28 in |
Width | 28" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 3/4 hp |
Drive Package With Motor Included | Yes |
Full Load Amps | 2.8-2.9/1.45 |
Sones @ 0.250-In. SP @ 5 Ft. | 21 |
Motorized Wall Galv. Shutter Stock No. | 3C727 |
Motor Type | 3-Phase |
Phase | 3 |
Stock No. | 1AHA8 |
CFM @ 0.000-In. SP | 7,357 cfm |
Bearing Type | Regreasable Cast Pillow Block |
Aluminum Wall Shutter No. | 3C308 |
CFM @ 0.625-In. SP | 1,469 |
Drive Package Included | Yes |
Sones @ 0.000-In. SP @ 5 Ft. | 21 |
Intake Guard No. | 1WBU3 |
Weatherhood No. | 1WBV9 |
Frame Material | Steel |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Insulation | Class B |
Galvanized Wall Shutter No. | 1C746 |
Max. Inlet Temp. | 104 Degrees F |
Fan Voltage | 208-230/460V AC |
Assembled/Unassembled | Unassembled |
Wall Collar Stock No. | 1WBV1 |
CFM @ 0.500-In. SP | 2,339 cfm |
Motor RPM | 1,725 RPM |
Propeller Material | Cast Aluminum |
Fiberglass Wall Shutter No. | 5C215 |
Hz | 60 Hz |
Number of Blades | 6 |
CFM @ 0.375-In. SP | 5,282 cfm |
CFM @ 0.125-In. SP | 6,847 cfm |
Includes | Drive Package |
Fan RPM | 1,068 |
Item | Exhaust Fan with Drive Package |
Max. BHP | 0.86 hp |
Mounting Position | Horizontal or Vertical |
CFM @ 0.250-In. SP | 6,194 cfm |
Number of Speeds | 1 |
Method of Construction | Cast |
Exhaust Airflow @ 0.250 in SP | 6,194 cfm |
Guard Type | None |
Number of Fans | 1 |
Nominal Voltage | 208-230/460V AC |
Exhaust Airflow @ 0.125 in SP | 6,847 cfm |
Motor Horsepower | 3/4 hp |
Full Load Current | 2.9 A |
Maximum Airflow | 7,357 cfm |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Motor Speed Range | 1601 to 1800 RPM |
Nameplate Voltage | 208-230/460V AC |
Drive Type | Belt Drive |
Frame Finish | Zinc Plated |
Includes Motor | Yes |
Standards | AMCA, UL/cUL |
Ventilation Type | Exhaust |
Includes Grill | No |
Noise Level @ 0.125 in SP @ 5 ft | 21 sones |
Motor Speed | 1,725 RPM |
Exhaust Airflow @ 0.500 in SP | 2,339 cfm |
Number of Shutters | 0 |
Fan Style | Panel |
Exhaust Airflow @ 0.000 in SP | 7,357 cfm |
Maximum Inlet Temperature | 104 Degrees F |
Blade Material | Aluminum |
Square Opening Required | 20-1/2 to 30 in |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Includes Dehumidistat | No |
Assembled | Unassembled |
Speed Controllable | No |
Mounting Orientation | Horizontal, Vertical |
Frequency | 60 Hz |
Exhaust Airflow @ 0.375 in SP | 5,282 cfm |
Maximum Exhaust Airflow @ 0.000 in SP | 0 to 10,000 cfm |
Noise Level @ 0.000 in SP @ 5 ft | 21 sones |
Maximum Noise Level | 21 sones |
Vent Design | Ductless |
Enclosure Design | Totally Enclosed Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,357 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,357 cfm, Maximum Noise Level 21 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exhaust Fan, 54 In, Less Drive Package 1AHA6
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V 7M880
- DAYTON Std Duty Fan, 19,995 cfm, 208-230/460V 7CF36
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V 7M8C4
- DAYTON Exh Fan 42 In, Less Drive Pkg, Hvy Duty 1AHB2
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V 7AD44
- DAYTON Heavy Duty Fan, 26,377 cfm, 208-230/460V 7AR70
- DAYTON Heavy Duty Fan, 40,778 cfm, 115/230V 7AR76
- DAYTON Med Duty Fan, 22,617 cfm, 115/208-230V 7M836
- DAYTON Heavy Duty Fan, 18,024 cfm, 115/208-230V 7AR63
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V 7CF16
- Dayton Belt Driven Exhaust Fans