Condor
Heat-Resistant Sleeve, Univ, 19 In, Natural
Mfr # 4JD84
Zoro # G1215566
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High Heat
- Size Universal
- Max. Temp. 350 Degrees F
- Sleeve Length 19 in
- Material Terry Cloth
Explore More Products
- CONDOR Split Leg Welding Bib Apron, Leather 4KXH5
- CONDOR Flame Resistant Sleeve, Brown, Leather 5T180
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair 6NE10
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L 5T176
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, XL 5T177
- CONDOR Detachable Welding Bib, Leather 5AC71
- R3 SAFETY 18 in. Fr Green Sleeve 6218
- LAKELAND High Performance FR Short Sleeve Knit Cr SSCAT29RT-LG
- LIFT SAFETY LIFT FIBERWIRE FR SLEEVE A5 SHA-19L
- SALISBURY Molded Sleeve, Class 2, Black, Sz L, PR 2LB
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon 8213-2X
- Condor Flame Resistant Sleeves