Techflex
Sleeving, 2 In Wrap Aluminized, 4 Ft
Mfr # T6F2.00SV
Zoro # G1215733
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type Adhesive Seal
- Expandable No
- Length 48 in
- Color Silver
Explore More Products
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black HWN0.38BK100
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black CCP0.38BK500
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black FGN0.75BK10
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural HFN2.00NT25
- TECHFLEX Sleeving, 1 In Heavy Wall, Black, 10 Ft HWN1.00BK10
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red FIN0.25RD5
- TECHFLEX Nylon, Lacing Tape, Size 5 Fin B Black LT1-S5-FB-BK
- TECHFLEX Woven Wrap, F6, 5/8", Black F6W0.63BK
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black DFN1.25BK10
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft - Black BS-XO-100-10BP-BK
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black DWN3.00BK10
- Techflex Cable Sleeves