Century
Motor, PSC, 1/2 HP, 1100,115/230V, 48Z, TEAO
Mfr # C047A
Zoro # G1215907
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection Auto
- Motor Application Farm Duty
- Resilient Ring Dia. 2 1/2 in
- Bolt Circle Dia. 5 3/16 in
- Standards CSA Certified, UL Recognized
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1100,115/230V, 48Z, TEAO C046A
- CENTURY 1/8 HP, 775 RPM, 115v, 3 speed, Trane 680A
- CENTURY Motor, PSC, 1/4 HP, 1100,115/230V, 48Z, TEAO C045A
- CENTURY Condenser Fan Motor, 1/8 HP, 1000 RPM 799
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO D1036
- CENTURY Motor, PSC, 1/6 HP, 1075,208-230V, 48Y, TEAO OGD1016
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 42Y, OAO 9715
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO FML1076V1
- CENTURY 5in. Dia. Fan/Blower Motors 360
- A.O. SMITH Genteq OEM Replacement Motor, 1/3 HP, 1075 RPM, 115V, OAO, Rolled Steel 3S044
- FASCO Condenser Fan Motor, 1075 rpm, 1/4 HP, 1.8A D7909
- Century Permanent Split Capacitor Blower Motors