Norton Abrasives
Combination Grit Stone, Coarse/Extrafine
Mfr # 61463685700
Zoro # G1216512
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide/Soft Arkansas
- Grade Coarse, Extra Fine
- Length 6 in
- Width 2 in
- Height 1 in
Explore More Products
- NORTON ABRASIVES Combination Grit Benchstone 61463685643
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine 61463685755
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine 61463685625
- NORTON ABRASIVES Round Taper, 0.078" x 0.110 66260395510
- NORTON ABRASIVES Utility Stone, Med, 10inLx1-1/14inWx3/4inH 61463687665
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine 61463685545
- NORTON ABRASIVES Single Grit Benchstone 61463685595
- NORTON ABRASIVES Single G Sharpening Stone, S/C, Fine, PK5 69936687444
- NORTON ABRASIVES Benchstone, 8x2x3/4", Combo Grit, CCS8 66243592750
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium 61463685575
- DMT Dia-Flat Lapping Stone, 95 Micron DIAFLAT-95
- Norton Abrasives Sharpening Stones