Rubbermaid Commercial
Utility Truck, 1 cu. yd., 1200lb Cap, Black
Mfr # FG472700BLA
Zoro # G1216661
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,232.00
Key Features
- Overall Height 42 7/8 in
- Overall Length 59 in
- Overall Width 34 in
- Color Black
- Load Capacity 1,200 lb
Replacement Parts
Explore More Products
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart 1881781
- RUBBERMAID COMMERCIAL Cube Truck, Rectangular, 500 lb. Cap, Blue 461673
- RUBBERMAID COMMERCIAL Cube Truck, 5/8 cu. yd., 500 lb. Cap, Black FG461600BLA
- RUBBERMAID COMMERCIAL Utility Truck, 3/4cu yd., 1200lb Cap, Black FG472000BLA
- RUBBERMAID COMMERCIAL Truck, Recycling FG461673BLUE
- RUBBERMAID COMMERCIAL Utility Truck, 5/16cu yd., 700lb Cap, Black FG470800BLA
- RUBBERMAID COMMERCIAL Cube Truck, 12 cu. ft., w/Quiet Caster 1867538
- RUBBERMAID COMMERCIAL Rubbermaid® Collapsible Basket Truck Replacement Liner, 8 Bushel, Black, 1/Case RUB178
- RUBBERMAID COMMERCIAL Rubbermaid® Collapsible Basket Truck Replacement Liner, 4 Bushel, Black, 1/Case RUB179
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red 412SOBC/RD
- ROYAL BASKET TRUCKS Perm Liner Truck, 12 bu, green vinyl G12-EEW-PMA-3UNN
- Rubbermaid Commercial Basket & Cube Trucks