Speco Technologies
Horn, Weatherproof, 11 x 8 In, 15W, 70/25V
Mfr # SPC15T
Zoro # G1216677
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Gray
- Max. Wattage 30 W
- Sensitivity (dB) 105 dB
- Frequency Response 450Hz to 15,000Hz
- Enclosure Material Aluminum
Explore More Products
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone PL260A
- SPECO TECHNOLOGIES PA Amplifier, 3-13/32in H, 70V, 5 Channel PBM240A
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W SPC12RP
- SPECO TECHNOLOGIES Amplifer, 20W, 2-way, Mobile PAT20TB
- SPECO TECHNOLOGIES Multizone-Multisource Amplifier, 40W PL200M
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W SPC40RT
- SPECO TECHNOLOGIES PA Amplifier, 60W, 3-25/64"H, with USB PBM60AU
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1B AACEK1B
- SPECO TECHNOLOGIES PA Amplifier, 120W, 3-25/64"H, with USB PBM120AU
- PEAVEY ELECTRONICS Peavey Electronics RAGE258 25 watt Guitar Amplifier RAGE258
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader PMX7BU.5
- Speco Technologies PA Amplifiers