Solberg
Filter, Vacuum, 3/4 In
Mfr # CSL-843-075HC
Zoro # G1216871
$134.79
13% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 3/4 (F)NPT
- Outlet (In.) 3/4 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 25 cfm
Explore More Products
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM CSL-345P-500
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media CSL-848-125HC
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM ST-235P-300C
- SOLBERG Filter, Vacuum, 2 In CSL-851-200HC
- SOLBERG T-Style Inlet Vacuum Filter, 1 In ST-897-100C
- SOLBERG Replacement Polystr Filter Element, 10"ID 371P
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM, 0.3 Micron HEPA Media FT‐HE274P‐300
- SOLBERG Vacuum Filter, 5 In, 800 SCFM, Paper Media CSL-244P-500
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 2 Micron Paper Media WL‐850‐K63B
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM, 2 Micron Paper Media FT‐230P‐200
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM CT-851-200C
- Solberg Vacuum Pumps & Blowers