Dayton
Blower, 12 1/4 In
Mfr # 7C279
Zoro # G1217921
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,365.99
Item successfully saved to ''
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 12 1/4 in
- Voltage 230/460
- Motor HP 3 hp
- Full Load Amps 8.0/4.0
Customers Also Purchased
- Brand Dayton
-
MFR #
7C279
-
Zoro #
G1217921
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Dimension K (In.) | 9 5/8 in |
Dimension R (In.) | 10 5/8 in |
Dimension C (In.) | 7 in |
Dimension V (In.) | 9/16 in |
Dimension B (In.) | 1 in |
Dimension P (In.) | 7 1/4 in |
Dimension G (In.) | 7 5/8 in |
Dimension S (In.) | 23 1/2 in |
Dimension E (In.) | 13 in |
Wheel Width (In.) | 4 1/2 in |
Dimension T (In.) | 20 1/2 in |
Dimension H (In.) | 8 9/16 in |
Dimension Q (In.) | 8 3/8 in |
Discharge Height (In.) | 7 in |
Housing Width (In.) | 6 in |
Dimension J (In.) | 4 3/16 in |
Dimension D (In.) | 6 in |
Housing Length (In.) | 19 1/4 in |
Dimension X (In.) | 16 in |
Dimension F (In.) | 16 1/4 in |
Housing Height (In.) | 19 3/16 in |
Dimension A (In.) | 18 in |
Dimension L (In.) | 9 5/8 in |
Dimension M (In.) | 21 3/4 in |
Shaft Dia. (In.) | 1 3/16 in |
Inlet Dia. (In.) | 7 1/4 in |
Dimension N (In.) | 6 1/8 in |
Discharge Width (In.) | 6 in |
Inlet Diameter | 7 1/4 in |
Shaft Diameter | 1 3/16 in |
Overall Depth | 19 1/4 in |
Overall Height | 19 3/16 in |
Outlet Width | 6 in |
Flange Size | Not Applicable |
Wheel Diameter | 12 1/4 in |
Outlet Size (H x W) | 7 in x 6 in |
Outlet Height | 7 in |
Housing Depth | 19 1/4 in |
Wheel Width | 4 1/2 in |
Overall Width | 23 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 19 3/16 in |
Outlet Diameter | Not Applicable |
Housing Width | 6 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 230/460 |
Motor HP | 3 hp |
Full Load Amps | 8.0/4.0 |
Housing Material | Steel |
Rotation | CW |
Motor RPM | 3,525 RPM |
Motor Frame | 182T |
CFM @ 8.000-In. SP | 515 |
Stock No. | 3C539 |
Motor Type | Three Phase |
dBA @ 5 Feet | 78 dBA |
Includes | 2NKY7, 3C539, 5X995, BK62, BK67, QT118, QT1316 |
CFM @ 5.000-In. SP | 1290 |
CFM @ 4.000-In. SP | 1455 |
Housing Finish | Gray Baked Polyester Epoxy |
Bearing Type | Ball |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Hz | 60 |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 6.000-In. SP | 1090 |
Wheel Material | Steel |
CFM @ 7.000-In. SP | 840 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Blower RPM | 3,160 RPM |
Phase | 3 |
Motor Insulation | Class F |
Housing Color | Gray |
Nominal Voltage | 208-230/460V AC |
Motor Speed | 3,540 RPM |
Discharge Position | Bottom Horizontal |
Maximum Fan Speed | 3,160 RPM |
Airflow @ 8.000 in SP | 515 cfm |
Airflow @ 2.500 in SP | Not Applicable |
Number of Discharge Positions | 8 |
Maximum Static Pressure | 8 in wc |
Motor Horsepower | 3 hp |
Standards | CSA Certified, UL Listed |
Airflow @ 5.000 in SP range | 1000 to 2499 cfm |
Airflow @ 13.00 in SP | Not Applicable |
Includes Motor | Yes |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 4.000 in SP | 1,455 cfm |
Includes Drive Package | Yes |
Wheel Type | Radial |
Number of Inlets | 1 |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Airflow @ 11.00 in SP | Not Applicable |
Market | Industrial |
Airflow @ 7.000 in SP | 840 cfm |
Nameplate Voltage | 208-230/460V AC |
Assembly | Unassembled |
Airflow @ 5.000 in SP | 1,290 cfm |
Motor Duty Class | Continuous |
Airflow @ 9.000 in SP Range | More than 10000 cfm |
Current | 7.8/3.9 A |
Flange Type | Non-Flanged |
Features | CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers |
Sound Level | 78 dBA @ 5 ft |
Number of Speeds | 1 |
For Air Type | Dirty and Dusty |
Motor Frame Designation | 182T |
Motor Insulation Class | F |
Airflow @ 9.000 in SP | Not Applicable |
Motor Enclosure Design_Sub | Totally Enclosed Motor |
Outlet Shape | Rectangular |
Housing Material Finish | Baked Enamel |
Maximum Inlet Air Temperature | 250 Degrees F |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Frequency | 50/60 Hz |
Airflow @ 6.000 in SP | 1,090 cfm |
Drive Type | Belt Drive |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 1,455 cfm, Airflow @ 5.000 in SP 1,290 cfm, Airflow @ 6.000 in SP 1,090 cfm, Airflow @ 7.000 in SP 840 cfm, Airflow @ 8.000 in SP 515 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH83
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V 7AV38
- DAYTON Blower, 12 1/2 In 7D760
- DAYTON Heat Slinger, Use With 3AXF4 4DKL1
- DAYTON Blower, 19 1/8 In 7C333
- DAYTON Slinger, Heat, 8 In 4C791
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH78
- DAYTON Blower, 26 1/8 In 7C273
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH70
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V 7AV08
- DAYTON Blower, 22 5/8 In 7C265
- Dayton High Pressure Radial Blade Blowers