Ideal
Cable Lockout
Mfr # 44-829
Zoro # G1218126
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Steel
- Includes Cable Yes
- Cable Material Finish Plastic
- Cable Lockout Type Hasp Style
- For Maximum Padlock Shackle Diameter 9/32 in
Explore More Products
- MR. CHAIN Heavy Duty, Yellow Plastic Chain 2"x100 51102
- HARDWARE RESOURCES 4"x7/8" Zinc Plated Steel Mending Plate 9317
- MR. CHAIN Red Plastic Chain .75"(#3, 19 mm)x100 f 00005-100
- BRINKS Braided Steel Cable 15' long with Looped Ends 175-38150
- CAMPBELL CHAIN & FITTINGS CABLE 3/16"" 7X19 SS 250' 7000626
- MR. CHAIN Heavy Duty, Safety Orange Plastic Chain 51113
- ABUS 13011 8/200 NON-COILED CABLE
- BARON Double Ended Bolt Snap B 162Z
- MR. CHAIN Heavy Duty, Black Plastic Chain 2"x100 f 51103
- ABUS 13011 1850/185 COILED CABLE
- US WEIGHT Plastic Chain, 50 ft x 2 In, Yellow U2350YEL
- Ideal Locking Cables & Chains