Dayton
1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether
Mfr # 3BB76
Zoro # G1218217
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1/3
- Hz 60 Hz
Replacement Parts
Explore More Products
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC None 4HU68
- DAYTON 1/4 HP 1-1/2" F Submersible Sump Pump 120V AC Tether 4HU67
- DAYTON 3/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether 3YU76
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether 3BB69
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical 3YU58
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether 3YU75
- DAYTON Sump Pump, Thermoplastic, 1/3 HP 92372
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 240V AC No Switch Included 4LA44
- DAYTON Sump Pump, Cast Iron, 1/2 HP 92541
- WAYNE Basement Guardian Halo 3/4 HP 5520 gph Stainless Steel Electronic Switch AC Sump Pump HALO75
- BASEMENT WATCHDOG 1/2HP Cast Iron Submersible Sump Pump Dual Float Switch and Controller SIT-50D
- Dayton Submersible Sump Pumps