Zoro Select
3/4" Malleable Iron Floor Flange
Mfr # 5P600
Zoro # G1218567
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Floor Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Explore More Products
- ZORO SELECT 2" x 1-1/4" Malleable Iron Hex Bushing 521-986HC
- ZORO SELECT Reducing Coupling, Cast Iron, 4 x 3 in ZFB222144
- ZORO SELECT 4" x 2" Malleable Iron Hex Bushing 2WV11
- ZORO SELECT FNPT Reducing Tee Class 150 0810045807
- ZORO SELECT Black Forged Steel Reducer Class 3000 1MNZ4
- ZORO SELECT Malleable Iron Floor Flange Class 150 5P598
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size BULK-PF-413
- ZORO SELECT Pipe Flange, Cast Iron, 4 in Pipe Size ZFB222982
- ZORO SELECT Hex Coupling, SS, 10 in Pipe Size, Black HDC1000
- STZ Industries Pipe Decor Iron Flange 3/4 in. 310 F-34-2
- LEGEND VALVE 2" X 1-1/4" BLACK RED. ELBOW 350-125
- Zoro Select Fittings