Cambro
Tumbler, 16 Oz, L 5 1/2, PK36
Mfr # CALT16152
Zoro # G1218637
Free Shipping & Returns
$87.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Color Clear
- Overall Height 5.5 in
- Diameter 3.3125 in
- For Use With Casual Dining, Catering, Poolside
Explore More Products
- CAMBRO Tumbler, 8 oz., L 4 In., PK36 CANT8152
- CAMBRO Del Mar Tumbler 8 oz. Clear EAD8152
- CAMBRO Tumbler, 7 1/2 Oz., L 3 15/16, PK48 CA800CW152
- CAMBRO Tumbler, 12 Oz, L 5, PK36 CALT12152
- CAMBRO Del Mar Tumbler 12 oz. Ruby Red EAD12156
- CAMBRO Cambro Plastic 22 oz. Clear Laguna Tumbler, PK36 LT22152
- CAMBRO Tumbler, 20 fl oz Cap., Blue EA2000PSW401
- CAMBRO Tumbler, 12 fl oz Cap., Clear EA1200PSW12152
- CAMBRO Colorware Coca-Cola Tumbler 32 oz. Clear EA32CC152
- LIBBEY GLASSWARE Gibraltar 22 oz Iced Tea Glass, PK24 15253
- LIBBEY GLASSWARE 1 1/4 oz Whiskey Shot Glass, PK12 5121
- Cambro Drinking Glasses