First Voice
Burgundy Basic Rollator
Mfr # MDS86850E
Zoro # G1218935
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Adult
- Weight Capacity 250 lb
- Overall Height 31 to 35 in
- Frame Material Aluminum
- Includes Wire Basket
Explore More Products
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap MDS86410XW
- FIRST VOICE Blue Basic Rollator MDS86850EB
- FIRST VOICE Walker, 2 Button, Adult, 300 lb. Cap MDS864104
- DMI DMI 501-2014-2100 DMI 3-Wheel Aluminum Rollator 501-2014-2100
- DYNAREX Dynarex DynaGo Quad 6 Rollator, Black 10201BK
- BRAZOS WALKING STICKS Cane, Standard, Single Base 502-3000-0248
- DYNAREX Dynarex Quad Cane W/ Large Base, Heavy Duty & Bariatric 10138
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001PPQ Sky Med Self-Standing Cane in Purple SM-060001PPQ
- DRIVE MEDICAL Adjustable Height Rollator w/ 6" Wheels, Red rtl10261rd
- ESSENTIAL MEDICAL SUPPLY 8 X 30 In. Hardwood Transfer Board With One Hand Cut Out Essential-Medical-P2300
- DMI Cane, Hickory, 37" H 502-3000-0226
- First Voice Walking Aids