Cambro
Pellet Lifter, Height 3 In.
Mfr # EAMDSPL000
Zoro # G1218971
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoreline
- Diameter 3 1/8 in
- Overall Height 3 in
- Color Gray
- For Use With Healthcare Tray Service
Explore More Products
- CAMBRO Insulated Dome, Cranberry, PK12 CAMDSD9487
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 CA1013CW152
- CAMBRO Plate Covers, Dia. 11 In, Clear, PK12 CA1101CW152
- CAMBRO Thermal Pellet, Dark Gray, PK12 CAMDSP9477
- CAMBRO Plate Covers, Dia. 9-1/8 In, Clear, PK12 CA900CW152
- DINEX Insulated Dome, Blue, PK12 DX340050
- ITI Square Plate Stand, Blk, Iron, 2 Tier, 13In WR-132
- DINEX Insulated Base, Wax, 9 in. dia., SS, PK12 DXTMP1097A
- BON CHEF Stand 2.5"H For #53400 Platter 7013
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High 61102
- ITI Round Plate Stand, Black, Iron, 2 Tier, 9 In WR-102
- Cambro Plate Stands