Zoro Select
Jack Chain, Single, Zinc, Sz 14, 16 Lb, 100Ft
Mfr # 2ZDE7
Zoro # G1219294
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 14 in
- Chain Link Style Jack
- Working Load Limit 16 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Ni, Sz 14, 16 Lb, 100 Ft 2ZDF3
- ZORO SELECT Jack Chain, Single, SS, Sz 12, 29 Lb, 100 Ft 2ZDH1
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft 2ZDF2
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft 2ZDF5
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft 2ZDJ6
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft 2ZDJ3
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Yellow Polycoat, 120' per Reel PD0722627
- PEWAG Chain, 10 ft. L, Trade Size 9/32 in. 38113/10
- FORNEY 3/8 M Oval Link Steel Binder Chain 3/8 in. D X 20 ft. L 70399
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded 5510330
- CAMPBELL CHAIN & FITTINGS Chain, Handy Link, 120 Trade, 500 Ft Length, 255 Lb Load, Low Carbon Steel, Zinc Plated Finish, 0339626 0339626
- Zoro Select Chains