- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, White, Labels/Roll: 500
Shop Alternate Products
This Product is Discontinued
Brady
Label, White, Labels/Roll: 500 (Discontinued)
Mfr # PTL-4-423
Zoro # G1219872
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 13/32"
- Label Width 13/32 in
- Length 13/32"
- Brand Brady
- MFR #PTL-4-423
- Zoro #G1219872
- UPC #662820183167
- Country of OriginMexico
Dimensions
Width | 13/32" |
Label Width | 13/32 in |
Length | 13/32" |
Label Height | 13/32 in |
Height | 13/32" |
Label Size (HxW) - Blank Precut General Purpose | 13/32 in x 13/32 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | White |
Material | Polyester |
Labels per Roll | 500 |
Legend | No Legend |
For Use With | TLS 2200(R) Thermal Transfer Portable Printer |
Temp. Range | -70 Degrees to 180 Degrees F |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
Background Color | White |
Tape Format | Die Cut - Tag |
Label Type | Polyester |
Application | Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Rating Plates |
Adhesive | Yes |
Indoor/Outdoor Usage | Outdoor |
Label Material | Polyester B423 |
Product Type | Tracking Labels |
Label Media Format | Precut Roll |
Label Color | White |
Material Properties | Halogen Free |
Color - Blank Precut General Purpose | White |
For Print Method | Thermal-Transfer |
Maximum Service Temperature | 230 Degrees F |
Label Color & Finish - Blank Precut General Purpose | White ( Gloss ) |
Label Shape | Square |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Halogen Free - Blank Precut General Purpose | Halogen Free |
Service Temp Range - Blank Precut General Purpose | -70 Degrees F - 230 Degrees F |
Inkjet Printable | No |
Adhesive Strength - Blank Precut General Purpose | Aggressive Permanent |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Labels per Row | 1 |
Secondary Label Included | No |
Adhesive Material | Acrylic |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Material Series | B-423 |
Label Finish | Gloss |
Number of Labels | 500 |
Adhesive Properties | Aggressive Permanent Adhesive |
Label Thickness | 0.003 in |
Minimum Service Temperature | -70 Degrees F |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 13/32 in, Label Material Polyester, Label Width 13/32 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon M61-R6010, M71-R6000, R6010