Westward

Straight Flute Hand Tap, Bottoming 4 Flutes


$3.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.255"
  • Tap Thread Size 1/4"-28
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Number of Flutes 4
See all product information