Wells Lamont
Glove Cut Resistant Metal Mesh
Mfr # CM030006
Zoro # G1220871
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Size 2XL
- Suggested Use Environment Dry
- Size- Alpha 2XL
Explore More Products
- WELLS LAMONT Cut Resistant Glove, A7 Cut Level, Uncoated, M, 1 PR 134854
- WELLS LAMONT Guardtec 3 With Gray Pu L Y9284L
- WELLS LAMONT Hppe With Pu Palm Economy XL, PR Y9275XL-GR
- WELLS LAMONT Cut Resistant Glove, A7 Cut Level, Uncoated, S, 1 PR 134853
- WELLS LAMONT Cut Resistant Glove, A7 Cut Level, Uncoated, XS, 1 PR 134852
- WELLS LAMONT Cut Resistant Gloves, A7 Cut Level, Uncoated, XS, 1 PR 134525
- WELLS LAMONT Kevlar Duck Gauntlet Glove- XL 815-625
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Neofoam, M, 12PK 09-K1218/M
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR S13TAFGPU7
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 92735NS
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XL (10) 99-1-9626-10
- Wells Lamont Gloves & Hand Protection