Dickson
Chart, 4 In, 0 to 60, 24 Hour, PK60
Mfr # C029
Zoro # G1221017
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 60
- Recording Time (Day) 1
- For Use With Dickson PR460PB24S
Explore More Products
- DICKSON Circular Chart, 4 In, 45 to 90F, 7 Day, Pk60 C070
- DICKSON Chart, 8 In, 0 to 150, 7 Day, PK60 C435
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 C473
- DICKSON Chart, 4 In, -10 to40 C, 0 to100, 7Day, PK60 C177
- DICKSON Chart, 8 In, 0 to 500, 24 Hr, PK60 C428
- DICKSON Chart, 8 In, 0 to 300, 24 Hr, PK60 C422
- DICKSON Chart, 8 In, 0 to 30, 24 Hour, PK60 C424
- DICKSON Chart, 6 In, Range 0 to 300 F/C, 7Day, PK60 C673
- DICKSON Chart, 4 In, Range -50/0/50, 1 Day, PK60 C081
- HONEYWELL Chart, 10.313 In, 0 to 150, 1 Day, PK100 BN 24001660-180
- DICKSON Circular Chart, 4In, 0 to 200psi, 24Hr, Pk60 C026
- Dickson Circular Charts