Val-Matic
Butterfly Valve, Flanged, 3 In, Actuated, CI
Mfr # 2003/1A02AK
Zoro # G1221071
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron ASTM A126
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Handle Type 2 in Nut
Explore More Products
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI 2006/1B02AK
- VAL-MATIC Butterfly Valve, Flanged, 8 In, Actuated, CI 2008/1B02AK
- VAL-MATIC Butterfly Valve, Flanged, 4 In, Actuated, CI 2004/1A02
- VAL-MATIC Butterfly Valve, Flanged, 3 In, Locking 2003/3BL
- VAL-MATIC Butterfly Valve, Flanged, 8 In, Locking 2008/8BL
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Locking 2006/6BL
- ALFA LAVAL Sanitary Butterfly Valve 1.5" Tri Clamp EPDM 316L SS No Handle LKB51A-1.5-E-316L-NH
- LEGEND VALVE 2" T-365DI BUTTERFLY VALVE 116-651
- CHICAGO VALVES AND CONTROLS 2-1/2", Butterfly Valve, Wafer, Ductile Iron Body 55W2611025
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, DA P55L2612030DA80
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE 116-479
- Val-Matic Valves