Shop Alternate Products
This Product is Discontinued
Thogus
Male Tee, 1/2 x 1/2 x 1/4 In, PVC, PK5 (Discontinued)
Mfr # TT3488/K-5-G
Zoro # G1221841
This Product is Discontinued
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Tee
- Barb Size 1/2 in x 1/2 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in