Century
Evaporative Cooler Motor, CCWLE, 115V, Ball
Mfr # SVB2034V1
Zoro # G1221911
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 1/3, 1/10
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
Explore More Products
- CENTURY Evaporative Cooler Motor, Ball, 115V, CCWLE VB2054V1
- CENTURY Evaporative Cooler Motor, 1-7/8 In. L V1104BL
- CENTURY Evaporative Cooler Motor, 115V, Auto, Ball VB2074BV1
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto SVB2074V1
- CENTURY Evaporative Cooler Motor, 115V, REV, Ball VB2034BV1
- CENTURY Evaporative Cooler Motor, 230V, Ball, Auto SVB2054HV1
- PORTACOOL Fan Motor, Jetstream 250 Series PARMTRJ2500A
- CENTURY Evaporative Cooler Motor, 230V, Sleeve SV2104HV2
- WEG Evaporative Cooler Motor, Ring, 115V, 18 .5018OS1AEC56
- WEG Evaporative Cooler Motor, 240V, Ring, Ball .7518OS1DEC56
- HESSAIRE Fan Motor for MC37V/MC37M (after 2019) Mobile Coolers 6375100
- Century HVAC Motors