Aro
Solenoid Air Control Valve, 1/4 In, 24VDC, CFM: 61
Mfr # A249SS-024-D
Zoro # G1223126
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Pipe Size 1/4 in
- Max. CFM - Valves 61 cfm
Replacement Parts
Explore More Products
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC M214SD-024-D
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC M213SS-120-A
- ARO Solenoid Air Control Valve, 18mm, 120VAC M813SD-120-A
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC A211SS-024-D
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC A222SS-012-D
- ARO Valve, Alpha Series, A222SD-024-D A222SD-024-D
- ARO Valve, Alpha Series, A249SP-120-A A249SP-120-A
- ARO Valve, Cat Series, CAT02B-000-N CAT02B-000-N
- ARO Valve, Alpha Series, A412SS-024-L A412SS-024-L
- PARKER Service Kit, All Ports Blocked, B Series PS2502P
- SMC Valve, 5 Port, 2 Position, Dbl, 24VDC SY5240-5DZ
- Aro Pneumatic Valves