Tempco
Thermocouple, Type K, HD
Mfr # TMW00019
Zoro # G1223467
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Fork Terminal
- Thermocouple Type Type K
- Material 304 Stainless Steel
- Error Accuracy (Deg. C) +/-2.2
Explore More Products
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 FTG-154-105
- TEMPCO Cable Clamp, Miniature, 2 Pin, PK10 TCA-107-105
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr TCA-104-105
- TEMPCO Thermocouple Probe, Type K, Length 3 In TPW00034
- TEMPCO Thermocouple, Type J MTA01201
- TEMPCO Thermocouple Probe, K, 6In, .125In Sheath MTA01345
- TEMPCO Type J Thermocouple With 16Ft Tube/Wire TTW00248
- TEMPCO Thermocouple Probe, Type J, Length 4 In TPW00039
- TEMPCO Thermocouple 36 Length TCP20025
- TEMPCO Thermocouple, Type J, Lead 144 In TCP60091
- DAYTON Thermocouple Plug, J, Black, Miniature 36GK80
- Tempco Sensors