Westward
1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXT7
Zoro # G1223573
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide 4LXU4
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide 4LXR2
- WESTWARD 1/2 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide 4LXT8
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide 4LXT9
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide 4LYA1
- WESTWARD 1 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide 21WM89
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide 4LYD6
- WESTWARD Impact Socket 6 pt Standard Socket 20HX05
- WESTWARD 1/4 in Drive Impact Socket 7/32 in Size 6 pt Standard Depth, Black Oxide 4LYA4
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Impact Socket SID22213
- STEELMAN 1/2in. Drive 3/4in. Nylon Sleeved Impact Socket (Green) 95615-05
- Westward Sockets & Ratchets