Lab Safety Supply
Environmental Sample Bottle, 125 mL, Pk500
Mfr # 6FAH1
Zoro # G1224842
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125mL/4 oz.
- Height 104mm
- Autoclavable No
- Standards HDPE- Drug Master File listed, USP class VI passed, Comply with FDA -21 CFR and European pharmacopeia etc.
- Labware Closure Color White Clear
Explore More Products
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth 6FAP7
- LAB SAFETY SUPPLY Sample Bottle, 500 mL, Pk125 6FAH3
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J889
- LAB SAFETY SUPPLY Bottle, Poly, Wide Mouth, 8 Oz, PK12 8AXC9
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack 24J895
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack 24J878
- LAB SAFETY SUPPLY BTL NRM 2000 ML PP LSS, PK6 8AXC8
- LAB SAFETY SUPPLY Safety Coated Bottle, 51mm H, 0.5 oz., PK24 52KA55
- LAB SAFETY SUPPLY Safety Coated Bottle, 120mm H, 8 oz., PK24 52KA30
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 453635
- GLOBE SCIENTIFIC Snap Cap, Blue, Polyethylene, PK1000 113148B
- Lab Safety Supply Bottles & Jars