Parker
Needle Valve, Straight, 3/8 In, Compression
Mfr # MV-13-163
Zoro # G1225025
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Tube Size 3/8"
- Connection Compression
- Body Material Wetted: PFA, PTFE; Non-Wetted: PFA, ETFE, PVDF
- Max. Pressure 100 psi
Explore More Products
- PARKER Needle Valve, Straight, Low Lead Brass, 3/8 LNV102F-6
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. 6A-V6LK-SS
- PARKER Needle Valve, Straight, 1/2 In, Compression MV-13-166
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. 6A-V6LN-SS
- PARKER Needle Valve, 1/8 In., Male Pipe-Male Pipe NV107P-2
- PARKER Needle Valve, Straight, 316 SS, 1/4 In, FNPT 4F-V6LK-SS
- PARKER N Series N1600S
- PARKER NEEDLE VALVE NV106CA-6-4
- PARKER NEEDLE VALVE N1220S
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice 101-MFS
- HANSEN Needle Valve, Angled, Brass, 1/4 x 3/8 In. 330
- Parker Needle Valves