No Product Image Available
Lakeland

Navy Nomex Coverall, 4.5 Oz., PK10


$1,337.99
/pk 10, $133.80/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Navy
  • Material Nomex(R) IIIA
  • Fabric Weight 4.5 oz
  • Closure Type Zipper
  • ATPV Rating 4.6 cal/sq cm
See all product information