S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base
Mfr # LP1-B6
Zoro # G1225086
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base LP1-B3
- S & W Leveling Mount, Swivel Stud, M12, 2 in Base BMNYLB23
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Construction: Steel BNYLA2-TEL
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base BNYLC26-EL
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in G-02
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base BSW-4Z
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base NSTS-4
- S & W Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in. TSW-3H
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in SG-012
- MASON INDUSTRIES Neoprene Machinery Leveling Mount - 2-3/8inL x 2-3/8inW x 3/4inH MLS-250
- COMPONENT HARDWARE Stainless Steel Keyhole Stud Mount Greas F15-2500-C
- S & W Leveling Mounts