Dayton
DC Gearmotor, 70.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage
Mfr # M1135224.00
Zoro # G1225612
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 70 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Explore More Products
- DAYTON AC Gearmotor, 5.0 in-lb Max. Torque, 214 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1MBG6
- DAYTON DC Gearmotor, 960.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 90V DC Voltage 6Z407
- DAYTON AC Gearmotor, Nameplate RPM 6.9, 0.52A 52JE27
- DAYTON AC Gearmotor, Nameplate RPM 4, 0.32A, 115V 52JE17
- DAYTON AC Gearmotor, 1,168.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase 4FDY4
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1MBF3
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 330 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP2
- DAYTON AC Gearmotor, 57.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1L538
- DAYTON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase M1145148.00
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 52 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LNG1
- LEESON AC Gearmotor, TENV, 2RPM, 115V AC M1125050.00
- Dayton AC Gear Motors