Lakeland
Navy Nomex Coverall, 6.0 Oz., PK10
Mfr # C0201364
Zoro # G1225625
Free Shipping & Returns
$1,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nomex(R) IIIA
- Fabric Weight 6 oz
- Closure Type Zipper
- ATPV Rating 5.7 cal/sq cm
Explore More Products
- LAKELAND Flame Resistant Hooded Coverall, Blue, 3XL LS7428-3XB
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL LS7412-XLB
- LAKELAND Flame Resistant Hooded Coverall, Blue, XL LS7428-XLB
- LAKELAND Flame Resistant Hooded Coverall, Blue, 2XL LS7428-2XB
- LAKELAND Khaki Nomex Coverall, 4.5 Oz., PK10 C0102052
- LAKELAND Fr Cotton Coverall, 9.0 Oz. - Orange, PK6 C081146XL
- LAKELAND Flame-Resistant Hooded Coverall, 5X, PK25 07414-5XB
- PORTWEST Bizweld Iona Coverall, L UBIZ5
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In CLD4GY RG 42
- PORTWEST FR Antistatic Coverall, XXXL UFR21
- CONDOR Flame-Retardant Treated Cotton Coverall, Orange, S 5WYR4
- Lakeland Workwear and Protective Clothing