Zoro Select
2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P881
Zoro # G1226845
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 10 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 6P838
- ZORO SELECT 3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 562-080
- ZORO SELECT 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 6P877
- ZORO SELECT 3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 570-050
- ZORO SELECT 3/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 6P818
- ZORO SELECT 1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 6P756
- ZORO SELECT 3" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0831046404
- ZORO SELECT 3-1/2" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 4PGA3
- ZORO SELECT 3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160 87502GR
- ZORO SELECT 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 5P987
- BECK 1/4" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 0331009001
- Zoro Select Pipes