Weiler

Crimped Wire Cup Wire Brush, 3", 0.014"


$26.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Abrasive Material Carbon Steel
  • Arbor Hole Size M10 x 1.25mm
  • Mounting Type Arbor Hole
  • Bristle Type Crimped Wire
  • Brush Dia. 3 in
See all product information