Shop Alternate Products
This Product is Discontinued
Dayton
Web Sling, Endless, 6 ft L, 1 in W, Nylon, Yellow (Discontinued)
Mfr # 1DMT8
Zoro # G1228464
This Product is Discontinued
Key Features
- Sling Type Endless
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow