United Abrasives/Sait
SAIT 24160 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack
Mfr # 24160
Zoro # G1228841
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20MM
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 4" x .045" x 5/8" Zirconium 23323
- UNITED ABRASIVES/SAIT SAIT 24251 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x 1/16" x 7/8" 24251
- UNITED ABRASIVES/SAIT SAIT 24052 A46N Aluminum Chop Saw Wheels 14" x 3/32" x 1", 1-Pack 24052
- UNITED ABRASIVES/SAIT SAIT 23453 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack 23453
- UNITED ABRASIVES/SAIT SAIT 23458 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack 23458
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 14" x 3/32" x 1" Ceramic 24053
- UNITED ABRASIVES/SAIT CutNotching WheelT2745x09x78PK25 20943
- UNITED ABRASIVES/SAIT Cutting WhlT276x095x5811ZtechPK10 22436
- UNITED ABRASIVES/SAIT Ceramic Cut WheelT15x045x78PK50 22481
- BSC PREFERRED 5PK 3 MTL Cut Off Disc DBD030045105F
- 3M CUBITRON CutOff Wheel, 3"x.035"x3/8" 66514
- United Abrasives/Sait Cut-Off Wheels