Peerless
Chain, Grade 80, 2 ft., 47,400 lb.
Mfr # 574481624
Zoro # G1229471
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1 in
- Chain Link Style Straight
- Working Load Limit 47,400 lb
- Grade 80
Explore More Products
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded 5510605
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. 7022032
- PEERLESS Transport Chain, 10 ft., 6600 lb. 8611543
- PEERLESS Chain, 10 ft., 22,600 lb., For Lifting 5510810
- PEERLESS Chain, Straight, 20 ft., 5700 lb., Welded 5510320
- PEERLESS Chain, Lock Link, Twist, 100 ft., 265 lb. 250321001
- PEERLESS Chain, 400 ft., 2600 lb., Self Colored 5031214
- PEERLESS Chain, 200 ft., 5400 lb., Self Colored 5031414
- PEERLESS Chain, Machine, Twist, 100 ft., 255 lb. 6020332
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Galvanized, 60' per Square Pail T0184536
- PEERLESS Transport Chain, 6600 lb., Includes Hooks 5262360
- Peerless Chains